Shop All Hard Case Storage
Pelican
1620 Watertight Wheeled Large Case With Foam 24-3/4 x 19-9/16 x 13-7/8, Black
Mfr # 1620-020-110
Zoro # G608621925
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Polypropylene
- Overall Length 24-3/4 in
- Overall Width 19-9/16 in
- Overall Height 13-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pelican
- MFR # 1620-020-110
- Zoro # G608621925
- UPC # 19428028992
- Country of Origin United States
- Category Hard Case Storage
Dimensions
Overall Length | 24-3/4 in |
Overall Width | 19-9/16 in |
Overall Height | 13-7/8 in |
Details
Color | Black |
Material | Polypropylene |
Type | Wheeled Case with Foam |
Description
The Pelican Protector Case is a rugged, watertight, dustproof, chemical-resistant and corrosion-proof hard case used to carry equipment that needs to be protected. It is made of an ultra-high impact polypropylene structural that makes it extremely strong and durable. It has a neoprene O-ring, easy open double throw latches and locking hasps for tight secure closure. Features an automatic pressure equalization valve to release built-up air pressure.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 16 Piece 72-Tooth 12 Point Ratcheting Combination Metric Wrench Set (9416)
- TEKTON Hard Handle Screwdriver Set, 10-Piece (#0-#3, 1/8-5/16 in.) (DRV44003)
- MAYHEW PRO Ladyfoot Pry Bar, 16 in. L, Steel, Black (40152)
- MILWAUKEE TOOL 3 in. Impact Magnetic Bit Holder (ML48-32-4503)
- PELICAN Black Rolling Case, 31"L x 19.39"W x 11.17"D (1670)
- PELICAN Black Protective Case, 24.7"L x 19.57"W x 13.9"D (1620NF)
- PELICAN O-Ring Lid for 1610/20 (1623)
- PELICAN Desert Tan Protective Case, 24.8"L x 19.69"W x 11.88"D (1610)
- PELICAN Lid Organizer for 1690 (1699)
- PELICAN Black Protective Case, 31.3" L x 20.4" W x 12.2" D (IM2950)
- NANUK CASES Orange Protective Case, 14.3"L x 11.1"W x 4.7"D (910-1003)
- Pelican Hard Case Storage