Shop All Closed Circuit TV System Accessories
Pelco
Ethernet Connect, 15W, 1Ch, Coax-LocRemMini
Mfr # EC-1501C-M
Zoro # G6614015
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accessory Type Ethernet Connect,15W,1Ch,Coax-LocRemMini
- Product Type Ethernet Connect,15W,1Ch,Coax-LocRemMini
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pelco
- MFR # EC-1501C-M
- Zoro # G6614015
- Country of Origin United States
- Category Closed Circuit TV System Accessories
Details
Item | Ethernet Connect,15W,1Ch,Coax-LocRemMini |
Accessory Type | Ethernet Connect,15W,1Ch,Coax-LocRemMini |
Product Type | Ethernet Connect,15W,1Ch,Coax-LocRemMini |
Description
Ethernet Connect,15W,1Ch,Coax-LocRemMini, Product Type Ethernet Connect,15W,1Ch,Coax-LocRemMini
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Medtronic Lifepak 500 Battery (LIFEPAK 500 BATTERY MEDTRONIC)
- BATTERY CLERK AJC® Dual Lite 12-793 6V 5Ah Emergency Light Battery (DUAL-LITE-12-793)
- MONOPRICE Usb 2 A M To B M 28/24AWG Cable 3 ft. (8615)
- CABLE WHOLESALE CableWholesale 8104-54125BK 25 ft. Stretched Telephone Handset Cord - 4P4C RJ22; Black (8104-54125BK)
- ACTI IR Illuminator, 131ft. Indoor Range, Black (PLED-0205)
- ACCESSORIES DC Power Cord lead, 2.1mm Plug, Male (CC6100-M)
- SPECO TECHNOLOGIES Poe Injector 802.3Af/At (POEINJ)
- DOUBLESIGHT Video Monitor, LCD, 10 in., 600p (DS-10U)
- ACTI Flush Mount, White, For Covert Cameras (R707-A0001)
- INVID TECH Parapet Mount, Fits Vision Series Cameras (IVM-PARAPET)
- SECO-LARM Switching CCTV Power Supply. 4 Outputs, 5 Amps, PTC fuses, individual status LEDs for eac (SLM-PC-U0405-PULQ)
- Pelco Closed Circuit TV System Accessories