Shop All Pegboard Hooks
Peggy
Pegboard Accessory Hook and Dowel Organizer Storage for Tape, Ribbon, Crafts, Hobby, 12” kit
Mfr # 2022010101
Zoro # G907042582
product price: $12.49
/ea
$12.49
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
- Brand Peggy
- MFR # 2022010101
- Zoro # G907042582
- UPC # 850040993233
- Country of Origin United States
- Category Pegboard Hooks
Description
The Peggy pegboard organizer kit is a hook and dowel system using 3 12 dowel rods The dowel rods are inserted into 2 semicircular pegboard hooks The 12 kit is then insert into pegboard as a storage accessory The system is designed as storage for a variety of tapes ribbons wire spools solder and other round tools typically used in crafts gift wrapping electronics repairs or on a workbench The Peggy helps save space and reduce clutter in craft rooms garages work benches electronics repair centers and many other spaces The Peggy pegboard organizer makes a great gift any time of year for the crafter or person who likes to be organized for DIY tasks
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
- VESTIL Blue Powder Coat Steel Vertical Bar Storage Rack 5 Storage Bays (PRSR-96-5B)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-5295)
- TENNSCO Boltless Shelving Unit, 24"D x 36"W x 84"H, 5 Shelves, Steel (ZM7-3624S-5D)
- FEDERAL SIGNAL Lamp, Wedge (K8107185A)
- PEGGY Pegboard Accessory Hook ONLY Organizer Storage for Tape, Ribbon, Crafts, Hobby, 12” kit 10PK (2022010102)
- ZORO SELECT Tool Holder (6YE25)
- HALLOWELL Pegboard Shelf, W 22 In, D 5 In, Black (FKWS22ME-HT)
- GLOBAL INDUSTRIAL Slat Wall Accessory 4L Peg Hook (331350)
- AZAR DISPLAYS 4" Glass-Filled Nylon Scan Hook: 0.225" Dia., PK50 (800014-BLK)
- TRITON PRODUCTS 1 In. Single Rod 30 Degree Bend Stainless Steel Pegboard Hook for 1/8 In. and 1/4 In. Pegboard 3 Pack (81123)
- ZORO SELECT Extended Spring Clip, 7/8 In, PK5 (5TPL4)
- Peggy Pegboard Hooks