Shop All Plate Casters
Pegasus
Whl Cstr, Dual, Swivl Plat, TPR Rbr, 175 lb.
Mfr # P9S-RP020K-P-001
Zoro # G0238242
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium-Heavy Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P9S-RP020K-P-001
- Zoro # G0238242
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 2-3/4 in |
Wheel Dia. | 2 in |
Wheel Width | 2 x 13/16 in |
Mounting Bolt Dia. | 1/4 in |
Swivel Radius | 1-7/8 in |
Caster Plate Size | 2-5/8 in x 3 in |
Description
Whl Cstr,Dual,Swivl Plat,TPR Rbr,175 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOX PACKAGING Global Industrial„¢ Polypropylene Tying Twine, 1 Ply, 5500'L, 210 Lbs. Tensile Strength, White (TWT550)
- TRI-ARC 176 in H Steel All Direction Ladder, 14 Steps, 450 lb Load Capacity (KDAD114246)
- HAMILTON Super Endurance Swivel Caster, 6" x 3" Plastex Phenolic Wheel, 1" Straight Roller Bearing (S-SEC-63PH)
- BULK-STRAP Side Squeeze Buckle, 3/4" W, Black, PK10 (B34)
- PEGASUS Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd (P12HR-RP060G-12)
- PEGASUS Cstr, Shck Absr Swl Plt, Gry TPR, 220 lb, Bk (P16S-RP050K-P-WB)
- PEGASUS Cstr, Swivl Plate, Yellow Urethane, 700 lb. (P21S-UY050R-14)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- PEGASUS Cstr, Shck Absrb, Rigd Plt, Gray TPR, 190 lb (P16R-RP040K-P)
- PEGASUS Cstr, Stanles Plt Swvl, Gray TPR, 190 lb, Tl (P14SX-RP040K-12-TB)
- ARAVEN GN TOWER WHEELS, 4 TO A SET (18240)
- Pegasus Casters