Shop All Metal Wheels
Pegasus
Whel, Black Neoprn, 125mm, Plain Bor, 220 lb
Mfr # P-SRP125X30/8G
Zoro # G0249774
product price: $4.69
/ea
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 30 mm
- Caster Load Rating Range Light Duty
- Caster Wheel/Tread Material Neoprene
- Caster Wheel Bearings Plain
- Fits Axle Dia. 5/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-SRP125X30/8G
- Zoro # G0249774
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 125 mm |
Wheel Width | 30 mm |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-1/4 in |
Description
Whel,Black Neoprn,125mm,Plain Bor,220 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Rope, 600ft, Tan, 300lb., Polyprpylne (510160-00600-ZZZ)
- ZORO SELECT Leveling Caster, 2200 lb.Load, Black Wheel (HRSP-POA 72G)
- STREN-FLEX Synthetic Web Sling, Type 4, 20 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-20)
- LIFT-ALL Web Sling, Type 3, 20 ft L, 2 in W, Nylon, Yellow (EE1802NFX20)
- PEGASUS Wheel, Cast Iron, 6" x 2", Plain Bore (P-C-060X020/119G)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- PEGASUS Wheel, Cast Iron, 8" x 2", Plain Bore (P-C-080X020/119G)
- ZORO SELECT Caster Wheel, Steel, 5 in., 4300 lb. (WFT-5FH-1)
- ZORO SELECT Caster Wheel, Steel, 10 in., 6500 lb. (W-1030-FSB-3/4)
- CASTERHQ Heavy Duty Casters, 5"x2" Heavy Duty Caster Set W/ GRN, PK4 (HD6650-01-PCI-TLB-G-S9)
- Pegasus Metal Wheels