Shop All Plastic Wheels
Pegasus
Wheel, White, Nylon, 6" x 2", Prec Brg
Mfr # P-NM-060X020/050K
Zoro # G0253554
product price: $76.29
/ea
Free Shipping & Returns
$76.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Fits Axle Dia. 1/2 in
- Wheel Width 2 in
- Caster Load Rating Range Super-Heavy Duty
- Caster Wheel/Tread Material Machined Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-NM-060X020/050K
- Zoro # G0253554
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1/2 in |
Wheel Width | 2 in |
Hub Width | 2-3/16 in |
Description
Wheel,White,Nylon,6 In. x 2 In.,Prec Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Caster Feet, Yellow, PK2 (22NY07)
- RONSTAN D Shackle, Screw Pin, 310 lb., dia. 1/8 In. (RF1851)
- PEERLESS CHAIN #4 TWIST MACHINE ZINC 160'/RL, 6020450 (6020450)
- CARGOLOC Industrial Bungee Cords, 40" (32440)
- PEGASUS Wheel, Gray TPR, 6" x 2", Plain Bore (P-RP-060X020/119G)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- PEGASUS Wheel, Gray TPR Radus, 6" x 2", Rlr Brg (P-RCP-060X020/050R)
- ZORO SELECT Caster Wheel, 700 lb., 6 D x 2 In. (2RZG5)
- Pegasus Caster Wheels