Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg
Mfr # P-UY-060X020/050K
Zoro # G0253259
$19.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 6 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UY-060X020/050K
- Zoro # G0253259
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,6 In. x 2 In.,Bal Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 4" X 2" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 700 lb (16PI04201S)
- XTEND + CLIMB 2 Steps, Aluminum Step Stool, 375 lb. Load Capacity, Silver (WT-2)
- MAGLINER Gemini Jr Convertible Trucks (GMK16UAB)
- ZORO SELECT Plate Caster, 700 lb. Load Rating, Swivel (P21S-UA040R-14-DL)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- HAMILTON Duralast Wheel, 12X3 2-3/16 Pb (W-1230-DL-2-3/16)
- Pegasus Polyurethane Wheels