Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg
Mfr # P-UY-050X020/050R
Zoro # G0253170
original price:
$13.09
9% off
new price: $11.85
/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-UY-050X020/050R
- Zoro # G0253170
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,5 In. x 2 In.,Rlr Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER Duty Rating Label Replacement, 200 lb. (LDR200)
- ZORO SELECT Hand Truck, Ht 51-1/2, Flat Free Wheel ((FB)E-18-10FF)
- BUYERS PRODUCTS Extruded Rubber D-Shaped Bumper with 3 Holes - 4 x 3-3/4 x 24 Inch Long (D424)
- STREN-FLEX Synthetic Web Sling, Type 4, 8 ft L, 2 in W, Nylon, Yellow (EET4-902-8)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- SERVICE CASTER 5" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 1/2" Bore – (SCC-EZPUS520-12-KW-2SS)
- Pegasus Caster Wheels