Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 4" x 2", Bal Brg
Mfr # P-UY-040X020/050K
Zoro # G0253213
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UY-040X020/050K
- Zoro # G0253213
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,4 In. x 2 In.,Bal Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVELOK Quick Connect Ladder Leveler Leg Only (LL-STB-1QC)
- MAPP CASTER 5"X2" Phenolic Wheel Swivel Caster W/ Top Lock Brake - 1,000 Lbs Cap (146DURB520SB)
- ZORO SELECT Wheel Chock, 10 In W x 4 In H, Black (1GUK7)
- US CARGO CONTROL 3/4"Lashing Ring Weld On Forged Mounting Ring - 26,500 lbs (FH21434)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- SERVICE CASTER SCC-5" Green Poly on Cast Iron Wheel Only w/Roller Bearing-1/2"Bore-1000 lb Cpty (SCC-PUR520-GB)
- Pegasus Caster Wheels