Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 16" x 5", Rl Brg
Mfr # P-UY-160X050/100T
Zoro # G0253511
Free Shipping & Returns
$570.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
- Wheel Width 5 in
- Fits Axle Dia. 1 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UY-160X050/100T
- Zoro # G0253511
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 16 in |
Wheel Width | 5 in |
Fits Axle Dia. | 1 in |
Hub Width | 5 in |
Description
Wheel,Urthn On Cst Irn,16 In. x 5 In.,Rl Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Galvanized Turnbuckle - Import - Jaw & Eye - 5/8" x 6" (JETBGV58X6)
- VESTIL Hand Chain Hoist (HCH-1-10)
- ZORO SELECT Dock Seal, 12 In., For 9 Ft H Doors (D-350-12)
- COTTERMAN 140 in H Steel Rolling Ladder, 11 Steps, 450 lb Load Capacity (1511R2632A6E10B4W5C1P6)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Gray TPR, 4" x 1.25", Prec Ball (P-UP-040X013/031K)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- ZORO SELECT Caster Wheel, 350 lb., 5" Wheel Dia. (426A72)
- Pegasus Polyurethane Wheels