Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 16" x 4", Rl Brg
Mfr # P-UY-160X040/100T
Zoro # G0253450
Free Shipping & Returns
$404.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 16 in
- Wheel Width 4 in
- Fits Axle Dia. 1 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UY-160X040/100T
- Zoro # G0253450
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 16 in |
Wheel Width | 4 in |
Fits Axle Dia. | 1 in |
Hub Width | 4-1/4 in |
Description
Wheel,Urthn On Cst Irn,16 In. x 4 In.,Rl Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESCO Fixed Handle Scissors Lift Table, LT-1000SL (260200)
- VESTIL Steel Truck Dockplate, 11000 lb., 72 x30 (SEH-7230)
- VESTIL Beam Tongs, 3 Ton, 10"Max Beam Width (BT-60)
- TRI-ARC Rolling Work Platform, Steel, 5 Steps (WLWP153636SL)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray TPR, 4" x 1.25", Prec Ball (P-UP-040X013/031K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- MARATHON INDUSTRIES Marathon 92001 20x2 Flat Free Cart Tire Ribbed Tread - 2.4" Centered Hub - 3/4" Bearings (92001)
- Pegasus Polyurethane Wheels