Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 12" x 3", Rl Brg
Mfr # P-UY-120X030/100T
Zoro # G0253493
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 3 in
- Fits Axle Dia. 1 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UY-120X030/100T
- Zoro # G0253493
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Fits Axle Dia. | 1 in |
Hub Width | 3-1/4 in |
Description
Wheel,Urthn On Cst Irn,12 In. x 3 In.,Rl Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, Yellow (EN2801NX6)
- ZORO SELECT Flexible Bollard, Fold Down, 7-11/32" (133CMB)
- DAYTON Portable Manual Platform Lift Truck, Manual, 880 lb Load Capacity, Foot Pump Lift Control (4ECX1)
- CAMPBELL CHAIN & FITTINGS 2/0 Straight Link Machine Chain, Zinc Plated, 100' per Carton (T0312024)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Gray TPR, 4" x 1.25", Prec Ball (P-UP-040X013/031K)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- ZORO SELECT Caster Wheel, 90 Shore A, 1000 lb. (16V361)
- Pegasus Caster Wheels