Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 12" x 3", Bl Brg
Mfr # P-UY-120X030/075K
Zoro # G0253240
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 12 in
- Wheel Width 3 in
- Fits Axle Dia. 3/4 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UY-120X030/075K
- Zoro # G0253240
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 12 in |
Wheel Width | 3 in |
Fits Axle Dia. | 3/4 in |
Hub Width | 3-1/4 in |
Description
Wheel,Urthn On Cst Irn,12 In. x 3 In.,Bl Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Caster, Poly, 8 in., 1400 lb. (1ULP5)
- WESCO Seal Kit, For Use With Mfr. Model Number: 260005, 260009, ESFL-76-30S, PL-54-2230, PL542222 (052722)
- DAYTON Web Sling, Type 3, 6 ft L, 1 in W, Polyester, Yellow (1DNJ6)
- HAMILTON Swivel Caster Gs 6X2 Metal (S-GS-6MB)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- HAMILTON Poly-Tech Wheel, 5X2 5/8Rb (W-520-NF-5/8)
- Pegasus Polyurethane Wheels