Shop All Polyurethane Wheels
Pegasus
Wheel, Urthn On Cst Irn, 10" x 2", Bal Bg
Mfr # P-UY-100X020/050K
Zoro # G0253301
$44.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 10 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Extra-Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UY-100X020/050K
- Zoro # G0253301
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 10 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Urthn On Cst Irn,10 In. x 2 In.,Bal Bg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 2 Shelves, 300 lb (MY1627-24G)
- ALBION 5" X 2" Non-Marking Polyurethane Premium Rigid Caster, No Brake, Loads Up To 900 lb (16EG05201R)
- DURABILT DYVEX T-Handle Ratchet Binder (LDR-38-T)
- RICHELIEU HARDWARE Dual-Wheel Furniture Caster, Swivel Without Brake, with Wood Stem, Black (F24427)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Gray TPR, 4" x 1.25", Prec Ball (P-UP-040X013/031K)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- ZORO SELECT Caster Wheel, Polyurethane, 6 in., 960 lb. (4DB70)
- Pegasus Polyurethane Wheels