Shop All Polyurethane Wheels
Pegasus
Wheel, Urthan On Alum, 3" x 1.5", Bal Brg
Mfr # P-UA-030X015/038K
Zoro # G0253539
$27.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1-1/2 in
- Fits Axle Dia. 3/8 in
- Caster Load Rating Range Heavy Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UA-030X015/038K
- Zoro # G0253539
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/2 in |
Fits Axle Dia. | 3/8 in |
Hub Width | 1-5/8 in |
Description
Wheel,Urthan On Alum,3 In. x 1.5 In.,Bal Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARON MFG CO 193Lr-1/4 Anchor Shackle, 0.5 Ton Working Load, Steel, Galvanized (193LR-1/4")
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Zinc (2HDH5)
- CM Series 603 Mini Lever , 5Ft Lift, 1100 Lbs. Cap. (0215)
- ZORO SELECT Standard Plate Caster, Swivel, 2000 lb. (P29S-PH060R-18-WK-DL)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Gray TPR, 4" x 1.25", Prec Ball (P-UP-040X013/031K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- CASTERHQ 5"x2" GREEN POLYURETHANE ON CAST IRON CORE, 1,100 LBS CAP, Replace (CB-PCI52)
- Pegasus Polyurethane Wheels