Shop All Rubber Wheels
Pegasus
Wheel, Rubr On Cst Iron, 8" x 2", Plain Bor
Mfr # P-RY-080X020/119G
Zoro # G0254744
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2-3/16"
- Fits Axle Dia. 1-3/16 in
- Tread Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-RY-080X020/119G
- Zoro # G0254744
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 1-3/16 in |
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Bore Dia. | 1-3/16" |
Hub Width | 2-3/16 in |
Description
Wheel,Rubr On Cst Iron,8 In. x 2 In.,Plain Bor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NITE IZE Locking Carabiner Clip, Black, 2 in. (CSL4-01-R6)
- RUBBERMAID COMMERCIAL Swivel Caster, 4 In., Use With 5M639, 3LU59 (GRFG1011L20000)
- LIFT-ALL Cargo Strap, Ratchet, 27 ft x 3 In, 5000 lb (20482)
- JET 1/2-Pt, 1/2 Ton, Fits 2-1/2In. - 8In. Wi (252005)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Plain Bor (P-RY-060X020/119G)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- HAMILTON Mort Wheel 8X2 1Rb (W-820-R-1)
- ZORO SELECT Caster Wheel, Wheel 4" dia., Wheel Bearing (W-420-HNY-3/4)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- Pegasus Caster Wheels