Shop All Rubber Wheels
Pegasus
Wheel, Rubr On Cst Iron, 6" x 2", Plain Bor
Mfr # P-RY-060X020/119G
Zoro # G0254762
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2-3/16"
- Fits Axle Dia. 1-3/16 in
- Tread Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-RY-060X020/119G
- Zoro # G0254762
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 1-3/16 in |
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Bore Dia. | 1-3/16" |
Hub Width | 2-3/16 in |
Description
Wheel,Rubr On Cst Iron,6 In. x 2 In.,Plain Bor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADB HOIST RINGS Heavy Duty Hoist Ring, 2500 lb. WLL (33516)
- QUAL-CRAFT Qual-Craft Aluminum Yellow Ladder Stabilizer (2470)
- HAMPTON Zinc-Plated Aluminum/Steel Turnbuckle 275 lb (02-3428-234)
- BULLDOG WINCH Kawasaki Mule Winch Mount (15122)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- SERVICE CASTER SCC-6" Thermoplastic Rubber Flat Tread Wheel Only w/Ball Bearing-500 lbs Cpty (SCC-TPRBF620)
- A E S INDUSTRIES CANVAS WHEEL COVERS (AD30239)
- HAMILTON Mort Wheel, 4X2 1/2Rb (W-420-R-1/2)
- ZORO SELECT Caster Wheel, 8" dia., Wheel Bearing (W-1030-D-1)
- Pegasus Caster Wheels