Shop All Rubber Wheels
Pegasus
Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg
Mfr # P-RY-050X020/050R
Zoro # G0254640
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2-3/16"
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-RY-050X020/050R
- Zoro # G0254640
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
Hub Width | 2-3/16 in |
Description
Wheel,Rubr On Cst Iron,5 In. x 2 In.,Roler Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 5, 3 ft L, 1 in W, Polyester, Yellow (EN2801DX3)
- ZORO SELECT Caster Wheel, 1200 lb., 8 D x 2 In. (2RZA2)
- ZORO SELECT Stem Caster, 80 lb. Load, Black Wheel (P4S-PB020G-SGN1-CF)
- GLOBAL INDUSTRIAL Electric Cable Hoist, 1500 Lb. Capacity (298642)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Plain Bor (P-RY-060X020/119G)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- ZORO SELECT Caster Wheel, 350 lb., 4 D x 2 In. (1ULR4)
- ZORO SELECT Caster Wheel, Rubber, 6 in. Dia., 820 lb. (RAB-0620-08-EHT-NM)
- CC CREST Caster Wheel, Blue TPR Rubber, 5" (CDP-Z-236)
- ZORO SELECT Caster Wheel, 500 lb., 3-1/2 D x 1-7/16In (1KA97)
- Pegasus Caster Wheels