Shop All Rubber Wheels
Pegasus
Wheel, Rubr On Cst Iron, 4" x 2", Roler Brg
Mfr # P-RY-040X020/050R
Zoro # G0254595
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2-3/16"
- Fits Axle Dia. 1/2 in
- Tread Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-RY-040X020/050R
- Zoro # G0254595
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 1/2 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Bore Dia. | 1/2" |
Hub Width | 2-3/16 in |
Description
Wheel,Rubr On Cst Iron,4 In. x 2 In.,Roler Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALBION 5" X 2" Non-Marking Polyurethane Round Swivel Caster, Face Brake, Loads Up To 1000 lb (16PM05228SFBA)
- HAMILTON Champion Swivel Caster, 12" x 3" Duralast Polyurethane (95A) on Cast Iron Wheel (S-CH-12DT)
- APACHE Conveyor Belt, Tan Rubber, 100 Ft x 24 In (28000135)
- WESTWARD Utility Cart with Lipped & Single-Side Flush Metal Shelves, Steel, Flat, 2 Shelves, 1,200 lb (RSC-2448-2-1TLD-95W)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Plain Bor (P-RY-060X020/119G)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- ZORO SELECT Caster Wheel, Rubber, 6 in., 500 lb. (MR0620112)
- HAMILTON Mort Wheel, 12X4 1Rb (W-1240-R-1)
- ZORO SELECT Caster Wheel, Rubber, 4 in. Dia., 400 lb. (P-EP-040X020/050K-001)
- Pegasus Rubber Wheels