Shop All Rubber Wheels
Pegasus
Wheel, Rubr On Cst Iron, 4" x 2", Plain Bor
Mfr # P-RY-040X020/119G
Zoro # G0254631
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light-Medium Duty
- Hub Length 2-3/16"
- Fits Axle Dia. 1-3/16 in
- Tread Standard
- Caster Wheel/Tread Material Solid Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-RY-040X020/119G
- Zoro # G0254631
- Country of Origin China
- Category Rubber Wheels
Dimensions
Hub Length | 2-3/16" |
Fits Axle Dia. | 1-3/16 in |
Wheel Dia. | 4 in |
Wheel Width | 2 in |
Bore Dia. | 1-3/16" |
Hub Width | 2-3/16 in |
Description
Wheel,Rubr On Cst Iron,4 In. x 2 In.,Plain Bor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE Gate Caster, Swivel Without Brake, with Spring, Black (F24888)
- ZORO SELECT Replacement Roller, Light Duty, 3/4" Dia. (.75X25-19)
- BAUER LADDER Rigid V Pole Grip Rung for Bauer Series 331 (07122)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 1-ply (EE1-901-05-T3)
- PEGASUS Wheel, Rubr On Cst Iron, 5" x 2", Roler Brg (P-RY-050X020/050R)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Roler Brg (P-RY-060X020/050R)
- PEGASUS Caster Wheel, Gray, 85 Shore A, 3/8 in Bore (P-RCP-050X013/038D)
- PEGASUS Wheel, Rubr On Cst Iron, 6" x 2", Plain Bor (P-RY-060X020/119G)
- ZORO SELECT Cstr Wheel, 240 lb, Precision Ball Bearing (26Y411)
- ZORO SELECT Caster Wheel, TPR, 3-1/2 in., 225 lb. (2.00003.445 COND)
- ZORO SELECT Solid Wheel, Centipede, 8-3/16" Dia. (53CM76)
- Pegasus Rubber Wheels