Shop All Polyurethane Wheels
Pegasus
Wheel, Gray Urethn, 8" x 2", Roller Brg
Mfr # P-UP-080X020/050R
Zoro # G0253913
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UP-080X020/050R
- Zoro # G0253913
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Gray Urethn,8 In. x 2 In.,Roller Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Sleeve, Wire Rope, 1/16, Crimp, Aluminum (ASC116)
- ULTRATECH Drum Containment System, 53" L (2380)
- KELLEY Holdown Springs, Spring, Lost Motion (030-114)
- INSTOCK Laboratory Utility Deep Ledge Cart, Gray (GRBC2636-2DG)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray TPR, 4" x 1.25", Prec Ball (P-UP-040X013/031K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- SERVICE CASTER 6" x 2" Poly Tread on Cast Iron Keyed Drive Wheel - 16mm Bore - (SCC-EZPUS620-16MM-KW-2SS)
- Pegasus Polyurethane Wheels