Shop All Polyurethane Wheels
Pegasus
Wheel, Gray Urethn, 8" x 2", Prec Brg
Mfr # P-UP-080X020/050K
Zoro # G0253940
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 8 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-UP-080X020/050K
- Zoro # G0253940
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 8 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Gray Urethn,8 In. x 2 In.,Prec Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC18BL4PK)
- BLUFF MANUFACTURING Edge of Dock Leveler, 20000 lb., 88 in. W (20EP66)
- KINGCHAIN 1/4 in. x 250 ft. Galvanized Aircraft Cable - 7x19 Construction (504902)
- ZORO SELECT Rigd Plt Cstr, Thrmplstc Rbbr, 5 in, 198 lb (1G195)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Urthn On Cst Irn, 6" x 2", Bal Brg (P-UY-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- ZORO SELECT Caster Whel, Polyurethane, 10 in., 1760 lb. (ALST 250/20K-BB0.5)
- Pegasus Polyurethane Wheels