Shop All Polyurethane Wheels
Pegasus
Wheel, Gray Urethn, 6" x 2", Plain Bore
Mfr # P-UP-060X020/119G
Zoro # G0253922
product price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 2 in
- Fits Axle Dia. 1-3/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
- Spanner Bushing Not Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-UP-060X020/119G
- Zoro # G0253922
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 6 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1-3/16 in |
Hub Width | 2-3/16 in |
Description
Wheel,Gray Urethn,6 In. x 2 In.,Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMILTON Ace Tuf Wheel 10X2.75 Offset Hub (W-10-OAT-5/8)
- DAYTON Cable, 3/32 In, L 250 Ft, WLL 240 Lb (2RZY5)
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 50BF (SG50)
- LOOS Wire Rope Sleeve, 1/8 In, 122 Copper (SL2-4P)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- ZORO SELECT Caster Wheel, 4 in., 600 lb., Silver Core (P-UA-040X015/075R-001)
- Pegasus Caster Wheels