Shop All Polyurethane Wheels
Pegasus
Wheel, Gray Urethn, 5" x 2", Prec Brg
Mfr # P-UP-050X020/050K
Zoro # G0253992
product price: $12.69
/ea
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-UP-050X020/050K
- Zoro # G0253992
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Fits Axle Dia. | 1/2 in |
Hub Width | 2-3/16 in |
Description
Wheel,Gray Urethn,5 In. x 2 In.,Prec Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERNER 4 ft Fiberglass Stepladder, 250 lb Capacity (6004)
- BALLYMORE 68 in H Steel Rolling Ladder, 4 Steps, 450 lb Load Capacity (H418XSU)
- LIFT-ALL Roundsling, Eye & Eye, 10ft L, 16800 lb Cap (EE180X10)
- ZORO SELECT Fixed Gantry Crane, Steel, Blue, 2000 lb. (FHS-2-10)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Rlr Brg (P-UY-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- ZORO SELECT Caster Wheel, Polyurethane, 3 in., 125 lb. (IX03Z5205)
- Pegasus Polyurethane Wheels