Shop All Polyurethane Wheels
Pegasus
Wheel, Gray TPR, 5" x 1.25", Prec Ball
Mfr # P-UP-050X013/031K-SS
Zoro # G0253834
$12.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UP-050X013/031K-SS
- Zoro # G0253834
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,5 In. x 1.25 In.,Prec Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Swivel Hook, Alloy Steel, 4000 lb., Gold, (1048825)
- WARN INDUSTRIES WINCH ACCESSORIES, BUSHING KIT (69637)
- LIFT-ALL Web Sling, Type 3, 6 ft L, 3 in W, Polyester, Yellow (EE1803DFX6)
- EFFIZIENT 23” Bin Cart, 2 swivel casters w/brake, 2 swivel casters. 10 bins, 20 dividers (EF23CRCOTH)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Prec Brg (P-UP-060X020/050K)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Prec Brg (P-UP-050X020/050K)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- ZORO SELECT Caster Wheel, 440 lb. Load, Black Wheel (ALEV 100/15K-SG-BB0.5)
- Pegasus Polyurethane Wheels