Shop All Polyurethane Wheels
Pegasus
Wheel, Gray TPR, 3" x 1.25", Prec Ball
Mfr # P-UP-030X013/031K-SS
Zoro # G0253782
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UP-030X013/031K-SS
- Zoro # G0253782
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,3 In. x 1.25 In.,Prec Ball
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLINER Hi-U Extension, For Hand Trucks (40011F)
- ADB HOIST RINGS Hoist Ring, 12-1-3/4in, 37 ft.-lb, SEHRM (24012)
- ZORO SELECT Walk Ramp, Apron End, 1400lb, 40 In x 12 ft (1VKD7)
- HAMILTON Single-Flangd Cstr, Frgd Stl, 5 in, 4200 lb (R-EHD-FT5FH)
- PEGASUS Wheel, Red Urethan, 5" x 2", Delrin Brg (P-URPB-050X020/050D)
- PEGASUS Wheel, Gray TPR, 4" x 1.25", Prec Ball (P-UP-040X013/031K)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- ZORO SELECT Caster Wheel, Polyurethane, 8 in., 1500 lb. (UIR-0820-08)
- Pegasus Caster Wheels