Shop All Polyurethane Wheels
Pegasus
Wheel, Gray TPR, 3" x 1.25", Delrn Brg
Mfr # P-UP-030X013/031D
Zoro # G0253904
Sold in multiples of 2 for $8.70
$8.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Width 1-1/4 in
- Fits Axle Dia. 5/16 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
- Spanner Bushing Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-UP-030X013/031D
- Zoro # G0253904
- Country of Origin China
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,3 In. x 1.25 In.,Delrn Brg
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Type 3, 5 ft L, 4 in W, Polyester, Silver (EE2804TFX5)
- THERN Davit Crane Up To 2000Lb Capacity W/ M43 (5PT20-M1)
- ZORO SELECT Replacement Tube, 13 x 3.5 In. (1NWX7)
- ZORO SELECT Folding Gate, Gray, 9 to 10 ft. Opening W (SECO 1080)
- PEGASUS Wheel, Gray Urethn, 8" x 2", Prec Brg (P-UP-080X020/050K)
- PEGASUS Wheel, Urthn On Cst Irn, 4" x 2", Rlr Brg (P-UY-040X020/050R)
- PEGASUS Wheel, Gray Urethn, 6" x 2", Plain Bore (P-UP-060X020/119G)
- PEGASUS Wheel, Gray Urethn, 5" x 2", Roller Brg (P-UP-050X020/050R)
- PEGASUS Wheel, Urthn On Cst Irn, 5" x 2", Plan Br (P-UY-050X020/119G)
- PEGASUS Wheel, Red Urthan, 5" x 1.5", Delrn Brg (P-URPB-050X015/038D)
- ZORO SELECT Caster Wheel, 240 lb. Ld Rating, Yl Wheel (FSTH 50X25/12-10K)
- Pegasus Caster Wheels