Shop All Plastic Wheels
Pegasus
Wheel, Gray TPR, 3" x 1.25", Delrn Brg
Mfr # P-RP-030X013/031D
Zoro # G0254220
product price: $3.99
/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Fits Axle Dia. 5/16 in
- Wheel Width 1-1/4 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Thermoplastic Rubber
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-RP-030X013/031D
- Zoro # G0254220
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3 in |
Fits Axle Dia. | 5/16 in |
Wheel Width | 1-1/4 in |
Hub Width | 1-7/16 in |
Description
Wheel,Gray TPR,3 In. x 1.25 In.,Delrn Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLSON 4" X 1-1/4" Non-Marking Polyolefin Swivel Caster, No Brake, Loads Up To 275 lb (2.04256.55)
- ZORO SELECT Self-Dumping Hopper, 27.0 cu. ft. Cap. (10077LPGray)
- CUSHMAN Nylon Bushing (17838G1)
- ZORO SELECT Plate Caster, 1980 lb. Ld Rating, Ball (LH-G 150K)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- PEGASUS Wheel, Gray TPR Radus, 5" x 2", Prc Bal (P-RCP-050X020/119G)
- PEGASUS Wheel, Gray TPR Radus, 6" x 2", Rlr Brg (P-RCP-060X020/050R)
- PEGASUS Wheel, Gray TPR, 6" x 2", Plain Bore (P-RP-060X020/119G)
- ZORO SELECT Caster Wheel, 4000 lb., 8" dia., 3" W (HC08030S6-16-6205-826)
- Pegasus Caster Wheels