Shop All Stem Casters
Pegasus
Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl
Mfr # P9S-RP030K-S-TB
Zoro # G0238531
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread Shape Standard
- Wheel Width 2 x 7/8 in
- Application Retail, Industrial, Commercial
- Stem Length 45 mm
- Non-Marking Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P9S-RP030K-S-TB
- Zoro # G0238531
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 2 x 7/8 in |
Stem Length | 45 mm |
Overall Height | 3-15/16 in |
Wheel Dia. | 3 in |
Swivel Radius | 2-9/16 in |
Description
Whl Cstr,Dual,Swvl Stm,Gry TPR,220 lb,Tl
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 28 1/2 in H Steel Rolling Ladder, 3 Steps, 450 lb Load Capacity (318P)
- BUYERS PRODUCTS 2 Inch by 16 Foot E-Track Ratchet Tie Down (01076)
- COTTERMAN 50 in H Steel Tilt and Roll Ladder, 2 Steps, 450 lb Load Capacity (2TR18A1E10B8C1P6)
- HARRINGTON Electric Chain Hoist, 4,000 lb, 15 ft, Hook Mounted - No Trolley, 230/460V, Yellow (NER020C-15)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- SERVICE CASTER 3 Inch Thermoplastic Rubber 12 MM Threaded Stem Caster Set with Brake (SCC-TS20S314-TPRB-PLB-M1215-4)
- Pegasus Casters