Shop All Metal Wheels
Pegasus
Wheel, Blue Urethane, 5", Prec Ball, 250 lb.
Mfr # P-UP5X1.25/8K
Zoro # G0249853
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 1-1/4 in
- Caster Load Rating Range Light-Medium Duty
- Caster Wheel/Tread Material Polyurethane
- Caster Wheel Bearings Precision Ball
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-UP5X1.25/8K
- Zoro # G0249853
- Country of Origin China
- Category Metal Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 1-1/4 in |
Fits Axle Dia. | 5/16 in |
Hub Width | 1-1/4 in |
Description
Wheel,Blue Urethane,5 In.,Prec Ball,250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILMAN ROLLERS Equipment Roller Kit, Swivel, 16,000 lb. Cap (KRS-8-4S)
- LIFT-ALL Web Sling, Type 5, 6 ft L, 2 in W, Polyester, Yellow (EN2802DX6)
- ASHLAND CONVEYOR Roller Conveyor, 5 ft. L, 22BF (11F05EG15B22)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- PEGASUS Wheel, Cast Iron, 5" x 2", Roler Brge (P-C-050X020/050R)
- PEGASUS Wheel, Cast Iron, 6" x 2", Plain Bore (P-C-060X020/119G)
- PEGASUS Wheel, Cast Iron, 5" x 2", Plain Bore (P-C-050X020/119G)
- PEGASUS Wheel, Cast Iron, 8" x 2", Plain Bore (P-C-080X020/119G)
- HAMILTON Forged Steel Wheel, 8X3 1-1/4Rb (W-830-FSH-1-1/4)
- HAMILTON CASTERS Hamilton® Metal Wheel 2-1/2 x 1 - 5/16" Plain Bearing (W-210-ML-5/16)
- ZORO SELECT Caster Wheel, Cast Iron, 3 in., 450 lb. (CA0300106)
- Pegasus Caster Wheels