Shop All Plastic Wheels
Pegasus
Wheel, Blck Plyprpyln, 3" x 1.5", Prc Brg
Mfr # P-PB-030X015/038K
Zoro # G0254543
product price: $5.15
/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 3 in
- Fits Axle Dia. 3/8 in
- Wheel Width 1-1/2 in
- Caster Load Rating Range Medium Duty
- Caster Wheel/Tread Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-PB-030X015/038K
- Zoro # G0254543
- Country of Origin China
- Category Plastic Wheels
Dimensions
Wheel Dia. | 3 in |
Fits Axle Dia. | 3/8 in |
Wheel Width | 1-1/2 in |
Hub Width | 1-3/4 in |
Description
Wheel,Blck Plyprpyln,3 In. x 1.5 In.,Prc Brg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Curb Ramp, Polyethylene, 1000 LB. (1794)
- BULLDOG WINCH Hand Control, Truck with 3-prong push-in plug, 12' (20080)
- ZORO SELECT Replacement Tire, 12 x 3.5 In. (1NWX5)
- OZ LIFTING PRODUCTS Wall mount base for the OZTP1200DAV Tele-Pro Davit Cranes (OZWALL1-TP)
- PEGASUS Wheel, Blck Plypropyln, 5" x 2", Rolr Brg (P-PB-050X020/050R)
- PEGASUS Wheel, Gray TPR, 6" x 2", Plain Bore (P-RP-060X020/119G)
- PEGASUS Wheel, Gray TPR, 5" x 1.25", Delrn Brg (P-RP-050X013/031D)
- PEGASUS Wheel, Blk Fbrgls, Nyln, 3" x 1.5", Prec Brg (P-NG-030X015/038K)
- PEGASUS Wheel, Gray TPR, 5" x 2", Roller Brg (P-RP-050X020/050R)
- PEGASUS Wheel, Gray TPR, 5" x 2", Prec Ball (P-RP-050X020/050K)
- ZORO SELECT Caster Wheel, 3500 lb., 6" dia., 2-1/2" W (W-625-SDH-1-1/4MC)
- Pegasus Caster Wheels