Shop All Caster Accessories
Pegasus
Washers, Nylon, 3/4" I.D., 1-3/16" O.D.
Mfr # PHW-WBP 075X118
Zoro # G0253143
product price: $0.13
/ea
Sold in multiples of 57 for $7.41
$7.41
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ESD Conductive No
- Caster Frame Material Nylon
- Series Components
- System of Measurement Inch
- Extended Lead No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # PHW-WBP 075X118
- Zoro # G0253143
- Country of Origin China
- Category Caster Accessories
Details
Item | Accessories |
ESD Conductive | No |
Caster Frame Material | Nylon |
Series | Components |
System of Measurement | Inch |
Extended Lead | No |
Caster Product Group | Accessories |
Description
Washers,Nylon,3/4 In. I.D.,1-3/16 In. O.D.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- ZORO SELECT Swivl Plate Castr, Poly, 6 in., 1200 lb, Grn (1ULP2)
- DAYTON Chain, Grade 80, 9/32 Size, 40 ft., 3500 lb., Standards: NACM (5WRP9)
- US CARGO CONTROL 2" x 10' Blue Heavy Duty Endless Ratchet Strap (5410FE-BLU)
- ZORO SELECT Caster Mount, 3/8" Stem Dia., 1-1/2"Stem L (PHW-ST3-P3-SET)
- HAMILTON Spanner Bushing (340190)
- DURASTAR Axle, Zerk, 1/2-13 X 3 5/8" x 7/8" for Cam Brake Kits (AZ0856T-D)
- ZORO SELECT Caster Mount, Threaded Stem, PK5 (442R54)
- CASTERHQ Roller Bearing, 5/8" IDx1-3/16" ODx1-3/4" Length (BR63-175)
- CASTERHQ 1 Piece, 3/8"x2-1/4" Zerk AXLE And NUT, Heavy Duty (AZ38-225)
- ZORO SELECT Synthetic Expanding Adapter, 1 in. (ER02)
- Pegasus Caster Accessories