Shop All Stem Casters
Pegasus
Swivel Stem Caster, Plyprpl, 275 lb, Thrd Grd, Bk
Mfr # P12HS-PB040G-ST1-SB
Zoro # G0246922
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Retail, Industrial, Commercial, Corrosion Resistance
- Stem Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12HS-PB040G-ST1-SB
- Zoro # G0246922
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 1-1/2 in |
Caster Thread Size | 1/2"-13 |
Wheel Dia. | 4 in |
Overall Height | 4-9/16 in |
Stem Dia. | 1/2 in |
Swivel Radius | 3-5/16 in |
Description
Cstr,Swvl Stm,Plyprpl,275 lb,Thrd Grd,Bk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Stem Caster, Rubber, 5 in., 150 lb. (F1RN05041S001)
- LIFT-ALL Web Sling, Type 4, 3 ft L, 1 in W, Polyester, Yellow (EE2801DTX3)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- WERNER 24 ft Aluminum Extension Ladder, 250 lb Load Capacity (D1824-2EQ)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl (P9S-RP030K-S-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- SERVICE CASTER 3 Inch Gray Polyurethane 38 Inch Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-381615-2-PLB-2)
- Pegasus Casters