Shop All Caster Accessories
Pegasus
Spanner, 1/2" I.D., 3/4" O.D, 2-7/17" Lg
Mfr # PHW-S 050X075X244
Zoro # G0253134
product price: $0.70
/ea
Sold in multiples of 11 for $7.70
$7.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Frame Material Steel
- ESD Conductive No
- Series Components
- Caster Product Group Accessories
- Extended Lead No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # PHW-S 050X075X244
- Zoro # G0253134
- Country of Origin China
- Category Caster Accessories
Details
Item | Accessories |
Caster Frame Material | Steel |
ESD Conductive | No |
Series | Components |
Caster Product Group | Accessories |
Extended Lead | No |
System of Measurement | Inch |
Description
Spanner,1/2 In. I.D.,3/4 In. O.D,2-7/17 In. Lg
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Utility Cart with See-Through Ventilated Walls & Lipped Metal Shelves, Steel, Flat, 2 Shelves (RSC12-EX2448-2-3.6K-95)
- MAASDAM Strap Puller, 2 t, 12 ft. Strap, USA Made (WS-2)
- POWER TEAM TIP PROTECTOR 113/213/116/216 (PTP13/16)
- LOUISVILLE Spreader Brace Kit, PR (PK220I)
- DURASTAR Axle (Zerk), 3/4-10 x 5-1/2, For Brake (AZ1288)
- J.W. WINCO JW Winco GN1804.1-M20X1 Spanner Locknut (1804.1-M20X1)
- HOMESTEAD 80 6 in. Green Flat Top Structural Foam Polyolefin Atrium Grate (HO567825)
- ZORO SELECT Precision Bearing, Up To 1-3/8 in Hub, PK2 (46U321)
- LDS INDUSTRIES 3 Pushin Type Casters for ShopSol (LDS1010865)
- J.W. WINCO JW Winco GN1804.1-M25X1.5 Spanner Locknut (1804.1-M25X1.5)
- ZORO SELECT Grip Neck Caster Mount, 5/16 x 1-1/2, PK5 (PHW-SG-P3-SET)
- Pegasus Caster Accessories