Shop All Plate Casters
Pegasus
Rig Only, Swivel, 4", 350 lb.
Mfr # P12S-040X150-12
Zoro # G0239301
Sold in multiples of 2 for $9.38
$9.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Number of Wheels 1
- Overall Height 5-1/8 in
- Wheel Dia. 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12S-040X150-12
- Zoro # G0239301
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5-1/8 in |
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Swivel Radius | 3-1/4 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rig Only,Swivel,4 In.,350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Caster, 330 lb. Load Rating, Rigid (P9R-SRP025K-P-CF)
- US CARGO CONTROL Solid Core Rubber Rope: 3/8" x 150' (RR38150)
- MIDWEST FASTENER 3/16" Aluminum Cable Stops 10PK (64273)
- GLEASON REEL Torque Neutralizing Tool Stabi (WS50-TA-5)
- PEGASUS Cstr, Swivl Plate, Yellow Urethan, 1320 lb. (P24S-UY060K-14)
- PEGASUS Cstr, Shck Absorb, Swvl Plt, Urethn, 330 lb. (P22S-URY060K-14)
- PEGASUS Castr, Rigid Plte, Blk Polypropyln, 95 lb. (P5R-PB025G-P)
- PEGASUS Caster, Swivel Plate, Black Rubber, 90 lb. (P5S-R020G-P)
- PEGASUS Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd (P12HR-RP060G-12)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- ZORO SELECT Rigd Plate Caster, Poly, 6 in, 1750 lb., Blu (1NVT1)
- Pegasus Plate Casters