Shop All Bolt Hole Casters
Pegasus
Rig Only, Rigid, 4", 350 lb.
Mfr # P12R-040X150-12
Zoro # G0239265
product price: $2.69
/ea
Sold in multiples of 3 for $8.07
$8.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 4 in
- Wheel Width 1-1/4 in
- Inside Bolt Hole Spacing 1-3/4 in x 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12R-040X150-12
- Zoro # G0239265
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 4 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Overall Height | 5-1/8 in |
Description
Rig Only,Rigid,4 In.,350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERLING ROPE Webbing Spools, 1 in., Nylon, Yellow (WB254MS09091)
- US CARGO CONTROL 4" x 27' Red Winch Strap with Flat Hook (427FH-R)
- ZORO SELECT Bar Cradle Truck, 3000 lb. (BCTE-2836-4K-95)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 4800 lb. (4T110X4)
- ZORO SELECT Kngpn Swivl Castr, Phenolic, 3 in., 380 lb. (BS4 075 RP14)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- BLICKLE Kngpn Swvl Cstr, White Nylon, 5", Brake (LER-PO 125G-FI)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- BLICKLE Kngpn Swvl Cstr, Sold Rbr, 3-1/8", Brk (LKRA-VPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, TPR, 3-1/8", Brake (LKRA-TPA 80G-FI)
- BLICKLE Kingpin Swivel Caster, PU, 8", Brake (LER-PATH 200KA-FI)
- Pegasus Bolt Hole Casters