Shop All Bolt Hole Casters
Pegasus
Rig Only, Rigid, 3.5", 350 lb.
Mfr # P12R-035X150-12
Zoro # G0239283
product price: $2.15
/ea
Sold in multiples of 4 for $8.60
$8.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 3-1/2 in
- Wheel Width 1-1/4 in
- Inside Bolt Hole Spacing 1-3/4 in x 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12R-035X150-12
- Zoro # G0239283
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3-1/2 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Overall Height | 4-11/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Description
Rig Only,Rigid,3.5 In.,350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUISVILLE 20 ft Aluminum Extension Ladder, 300 lb Load Capacity (AE2220)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C7 P5)
- LIFT-ALL Winch Cble Extension, 7/16 In. x 50 ft. (716WEIX50)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 2 Shelves, 1,400 lb (SB236P500GP)
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- ZORO SELECT Kingpin Swivel Caster, Thrm Rubber, 4 in, 242 lb, Gry (LKRXA-TPA 101G-FI)
- MEDCASTER 3" X 2" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 220 lb (DW03TPP100SWHK01)
- ZORO SELECT Bolt Hole Caster, 7-7/8" Wheel dia. (LER-PO 200R)
- ZORO SELECT Bolt Hole Caster, 220 lb. Load Rating (LMDA-POA 75G-FI)
- FOOT MASTER Leveling Caster, 42 mm Nylon Wheel, M8x1.25P Stem, Swivel, 60 kg Cap, PU Foot Pad, Black (GD-40-S-NYN-CUR-FBL)
- BLICKLE SS, Kingpin Swivel Caster, TPR, 6", Brake (LEXR-TPA 160G-FI)
- Pegasus Bolt Hole Casters