Shop All Bolt Hole Casters
Pegasus
Rig Only, Rigid, 3", 350 lb.
Mfr # P12R-030X150-12
Zoro # G0239310
product price: $2.45
/ea
Sold in multiples of 3 for $7.35
$7.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Sub-Type Rigid
- Caster Product Group Rigid Caster
- Wheel Dia. 3 in
- Wheel Width 1-1/4 in
- Inside Bolt Hole Spacing 1-3/4 in x 2-13/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12R-030X150-12
- Zoro # G0239310
- Country of Origin China
- Category Bolt Hole Casters
Dimensions
Wheel Dia. | 3 in |
Wheel Width | 1-1/4 in |
Mounting Bolt Dia. | 5/16 in |
Caster Plate Size | 2-1/2 in x 3-5/8 in |
Overall Height | 4-1/4 in |
Description
Rig Only,Rigid,3 In.,350 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET 21" Rubber Tarp Strap Heavy Duty w/ Hooks Natural Stretch Bungee Cord (OTK20-0289)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 1000 lb. (5VT66)
- WILTON SS 4 Button 20FT Lift Hoist Trolley (PBC-420CN)
- ZORO SELECT Flush End Post, 45 In., Yellow, Steel (22DN10)
- PEGASUS Rig Only, Rigid, 4", 350 lb. (P12R-040X150-12)
- BLICKLE Dul Whl Cstr, Swl, Thm Ply, 2", 175 lb., Bll (LMDA-PATH 50KF)
- ZORO SELECT Kingpin Swivl Castr, Rubr, 4 in, 330 lb, Gry (LEXR-POEV 100XR-SG)
- MEDCASTER 3" X 7/8" Non-Marking Rubber Thermoplastic Swivel Caster, No Brake, Loads Up To 140 lb (RZ03TPP090SWHK04)
- SERVICE CASTER 3 Inch Thermoplastic Rubber Swivel Bolt Hole Caster Set with 2 Total Lock Brake (SCC-BHTTL20S314-TPRB-2-S-2)
- SERVICE CASTER 3 Inch Phenolic Wheel Swivel Bolt Hole Caster Set with 2 Brake (SCC-BH20S314-PHS-2-TLB-2)
- FOOT MASTER Leveling Caster, Alum, Swivel, M8 (GDN-40S-NYN)
- Pegasus Bolt Hole Casters