Shop All Bathroom Vanities with Tops
Pegasus Press
Pegasus 49682 49 in. W Granite Vanity Top in Beige with White Basin
Mfr # 49682
Zoro # G004166396
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$1,031.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus Press
- MFR # 49682
- Zoro # G004166396
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Add the beauty of granite to your vanity top with the Pegasus 49"W Granite Vanity Top in Beige with White Basin. Beveled edges are carved around the front and the bowl cutout of the vanity top to create an elegant appearance. Installation is easy thanks to the top's pre-drilled faucet accommodations and included 4"High backsplash. This natural granite vanity top is factory polished to create a smooth, glossy surface that resists cracking, discoloring and chipping.
49"Width helps this cabinet fit in a variety of bathrooms.
Vanity top has a 4"High backsplash (included) that's easy to install using a caulking or construction adhesive.
Pre-drilled with widespread faucet accommodations for easy installation.
Made of natural beige granite for a beautiful look.
Porcelain sink is factory-mounted underneath the top for your convenience.
Beveled OG edge details across the front of the top and around the oval bowl cutout for an elegant appearance.
Granite top is factory polished for a smooth, glossy finish.
Sealed surface for extra protection against cracking, discoloring and chipping.
Fits directly on top of a standard 48" vanity cabinet.
Choose from a large selection of many of the most fashionable faucets.
4"High backsplash (included) is easy to install using a caulking or construction adhesive.
Granite is a natural product, slight variations in color may occur.
Because granite is a natural product, slight variations in color may occur.
Assembled Depth: 22".
Assembled Height: 0.78".
Assembled Width: 49".
Backsplash height: 4.
Backsplash included: Yes.
Basin Depth: 7.5".
Basin Length: 21".
Basin Width: 16".
Basin color: White.
Basin included: Yes.
Basin material: Vitreous China.
Built-in overflow: Yes.
Color: Beige.
Color Family: Beige/bisque.
Drain assembly included: No.
Edge thickness (cm.): 1.9.
Edge type: Beveled.
Faucet accommodations: Widespread.
Material: Granite.
Predrilled: Yes.
Product Depth: 22.
Product Width: 49.
Sink Type: Undermount.
Sink basin alignment: Center.
Top depth: 22.
Top width: 49.
Vanity top accommodations: Single center set basin.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Drop-In Sink, Drop-In Mount, 2 Hole, Brushed Satin Finish (CDKAD251765C)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 1 1/4 in x 1/2 in Pipe Size (838-166)
- ANVIL 1/2" Female NPT Malleable Iron Waste Nut Class 150 (0310103007)
- ZORO SELECT CPVC 45 Degree Elbow, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (2GKC4)
- LAVIVA Wilson 36, Grey Cabinet & Black Wood Countertop (313ANG-36G-BW)
- KOHLER Southerk Vanity 48 Inches (33546-ASB-0)
- ZENNA HOME 1Door Shaker Vanity with Top, Wood, White, Cultured Marble Sink, White Sink (SBC18WW)
- CAMBRIDGE PLUMBING USA Patriot 48" White Bathroom Vanity, Olympus Counter (P48G-OLYMPUS)
- JAMES MARTIN VANITIES Chicago 72in Double Vanity, Smokey Celadon w/ 3 CM White Zeus Top (305-V72-SC-3WZ)
- ZENNA HOME 2Door Shaker Vanity with Top, Wood, Espresso, Cultured Marble Sink, White Sink (SBC24CH)
- CAMBRIDGE PLUMBING 72 Inch Modern Wood and Porcelain Vanity with Brushed Nickel Plumbing (8119XLSF-BN)
- Pegasus Press Bathroom Vanities with Tops