Shop All Vanity Tops
Pegasus Press
Pegasus 31682 31 in. W Granite Vanity Top with White Bowl and 8 in. Faucet Spread in Beige
Mfr # 31682
Zoro # G503956986
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$866.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus Press
- MFR # 31682
- Zoro # G503956986
- Country of Origin China
- Category Vanity Tops
Description
The Pegasus 31"W Granite Vanity Top in Beige with White Bowl gives your bathroom an elegant touch thanks to its natural granite surface, porcelain bowl and beveled OG edges. Pre-drilled with widespread faucet accommodations, this easy-to-install vanity top has a smooth, factory-polished surface that resists chipping, cracking and discoloring to offer long-lasting beauty. This top fits directly on top of a standard 30". vanity cabinet.
31"W helps this cabinet fit in a variety of bathrooms.
Vanity top has a 4"High backsplash (included) that's easy to install using a caulking or construction adhesive.
Pre-drilled with widespread faucet accommodations for easy installation.
Made of natural beige granite for a beautiful look.
Porcelain sink is factory-mounted underneath the top for your convenience.
Beveled OG edge details across the front of the top and around the oval bowl cutout for an elegant appearance.
Granite top is factory polished for a smooth, glossy finish.
Sealed surface for extra protection against cracking, discoloring and chipping.
Fits directly on top of a standard 30". vanity cabinet.
Choose from a large selection of many of the most fashionable faucets.
4"High backsplash (included) is easy to install using a caulking or construction adhesive.
Granite is a natural product, slight variations in color may occur.
Because granite is a natural product, slight variations in color may occur.
Assembled Depth: 22".
Assembled Height: 0.78".
Assembled Width: 31.01".
Backsplash height: 4.
Backsplash included: Yes.
Basin Depth: 7".
Basin Length: 17.5".
Basin Width: 14.5".
Basin color: White.
Basin included: Yes.
Basin material: Vitreous China.
Built-in overflow: Yes.
Color: Beige.
Color Family: Beige/bisque.
Edge thickness (cm.): 1.9.
Edge type: Beveled.
Faucet accommodations: Widespread.
Material: Granite.
Predrilled: Yes.
Product Depth: 22".
Product Width: 31".
Sink Type: Undermount.
Sink basin alignment: Center.
Top depth: 22".
Top width: 31".
Vanity top accommodations: Single center set basin.
Width: 30 - 35.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Verdera, Glass Shelf Kit, 15 Cabinet (1215251-A)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- B&K 1 In. x 3 In. Schedule 80 PVC Nipple (505-030)
- ZORO SELECT 2" FNPT SS Coupling (4307001168)
- FAUCETURE 30X22 Marble Vanity Top W/ Acrylic Feet Combo, Marble/Brass (KVPB3030MA7)
- CAHABA Vanity Top w/Ceramic Basin, 49 x 22 in (CAVT49BB)
- CAHABA Vanity Top w/Ceramic Basin, 31 x 22 in (CAVT31RM)
- FGI Foremost WS-1931 Vanity Top, 31 in OAL, 19 in OAW, Marble, Solid White (WS-1931)
- LAVIVA Odyssey, 36, White Stripes Countertop (313613-36-WS)
- JEFFREY ALEXANDER 30In. White Percival Vanity, White Carrara Marble Vanity Top, Undermount Rectangle Bowl (VKITPER30WHWCR)
- JEFFREY ALEXANDER 30In. White Percival Vanity, Black Granite Vanity Top, Undermount Rectangle Bowl (VKITPER30WHBGR)
- Pegasus Press Vanity Tops