Shop All Phenolic Wheels
Pegasus
Phenolic Wheel, 6" x 2", Plain Bore
Mfr # P-PH-060X020/119G
Zoro # G0254814
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1-3/16 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Heavy Duty
- Caster Wheel/Tread Material Phenolic
- Caster Wheel Bearings Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P-PH-060X020/119G
- Zoro # G0254814
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 6 in |
Fits Axle Dia. | 1-3/16 in |
Wheel Width | 2 in |
Hub Width | 2-3/16 in |
Description
Phenolic Wheel,6 In. x 2 In.,Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Master Link, Steel, 1 in., 26,000 lb. (1014331)
- DAYTON Lever Chain Hoist, 3,000 lb Load Capacity, 15 ft Hoist Lift, 1 7/64 in Hook Opening (48ME56)
- ZORO SELECT Skate Wheel Conveyor, 32-11/16" W Overall (55KR80)
- CAMPBELL CHAIN & FITTINGS 3/16” Cold Shut, Steel, Zinc Plated (T4900324)
- PEGASUS Phenolic Wheel, 5" x 2", Plain Bore (P-PH-050X020/119G)
- PEGASUS Phenolic Wheel, 6" x 2", Roler Brge (P-PH-060X020/050R)
- PEGASUS Phenolic Wheel, 5" x 2", Roler Brge (P-PH-050X020/050R)
- ZORO SELECT Caster Wheel, Load 1000 lb., Wheel 5" dia. (P-PH-050X020/050D)
- SERVICE CASTER SCC - 12" Phenolic Wheel Only w/Roller Bearing - 3/4" Bore - 3500 lbs Capacity (SCC-PHR1230)
- SERVICE CASTER SCC - 4" High Temp Phenolic Wheel Only - 1/2" Bore - 600 lbs Capacity (SCC-PHSHT414)
- RWM Phenolic Wheel, 8x2" (DUR-0820-08)
- Pegasus Caster Wheels