Shop All Phenolic Wheels
Pegasus
Phenolic Wheel, 5" x 2", Plain Bore
Mfr # P-PH-050X020/119G
Zoro # G0254674
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Axle Dia. 1-3/16 in
- Wheel Width 2 in
- Caster Load Rating Range Medium-Heavy Duty
- Caster Wheel/Tread Material Phenolic
- Caster Wheel Bearings Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P-PH-050X020/119G
- Zoro # G0254674
- Country of Origin China
- Category Phenolic Wheels
Dimensions
Wheel Dia. | 5 in |
Fits Axle Dia. | 1-3/16 in |
Wheel Width | 2 in |
Hub Width | 2-3/16 in |
Description
Phenolic Wheel,5 In. x 2 In.,Plain Bore
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 1" x 5' - 2-ply (EE2-901-05-T3)
- ZORO SELECT 500 lb. Capacity Steel and Rubber Benchtop Turntable 12" Dia. (26W566)
- DURHAM MFG Security Mesh Truck W/6"x2" Phenolic Ca 2000 lb Capacity, 26" W x 66-1/2" L x 56-7/16" H (HTL-2460-DD-3AS-95)
- DAYTON Chain, 6/0 Size, 50 ft., 999 lb. (1DKG1)
- PEGASUS Phenolic Wheel, 5" x 2", Roler Brge (P-PH-050X020/050R)
- PEGASUS Phenolic Wheel, 6" x 2", Roler Brge (P-PH-060X020/050R)
- CASTERHQ 4"x2" HI-Temp PHENOLIC Wheel, 800 LBS Cap, Replacement Caster Whe (HTPHW4X21)
- HAMILTON Plastex Wheel 12X2-1/2 1Rb (W-1225-P-1)
- CASTERHQ 4"x2" Tool Box Kit, Phenolic Wheel, 800 Lbs Capacity (CB-9TBK42)
- HAMILTON Plastex Wheel, 8X2 1/2Rb (W-820-P-1/2)
- HAMILTON Plastex Wheel, 6X1-1/2 5/8Rb (W-615-P-5/8)
- Pegasus Caster Wheels