Shop All Stem Casters
Pegasus
Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk
Mfr # P12S-UP040B-SX1-WB
Zoro # G0244192
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12S-UP040B-SX1-WB
- Zoro # G0244192
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2-1/2 in |
Overall Height | 5 in |
Wheel Dia. | 4 in |
Stem Dia. | 3/4 in - 7/8 in |
Swivel Radius | 3-1/4 in |
Description
Cstr,Swvl Stem,Gray Urethane,275 lb.,Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 20' Green Heavy Duty Ratchet Strap (5420FE-GRN)
- BULK-STRAP Bulk Webbing, 300 ft x 3 In, 3200 lb (03M17337)
- VESTIL Vertical Plate Clamp With Chain, 4000 lb. (CPC-40)
- GLEASON REEL Festoon Cable Carrier, Flat, 2.1 x 0.66 (FFT-08)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Wheel Caster, Dual, Swivel Stem, Gry TPR, 220 lb, Tl (P9S-RP030K-S-TB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- SERVICE CASTER 3 Inch Red Polyurethane 10 MM Threaded Stem Caster with Brake (SCC-TS20S314-PPUB-RED-PLB-M1015)
- Pegasus Casters