Shop All Stem Casters
Pegasus
Cstr, Swvl Stem, Gray Urethane, 200 lb., Brk
Mfr # P12S-UP030B-SX1-WB
Zoro # G0244089
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Food Service, Food Processing, Drug Manufacturing, Retail, Industrial, Commercial, Automotive, Clean Room, Aerospace
- Stem Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Pegasus
- MFR # P12S-UP030B-SX1-WB
- Zoro # G0244089
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2-1/2 in |
Stem Dia. | 3/4 in - 7/8 in |
Overall Height | 4-1/8 in |
Wheel Dia. | 3 in |
Swivel Radius | 2-13/16 in |
Description
Cstr,Swvl Stem,Gray Urethane,200 lb.,Brk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 9/32" x 5' - Single Leg Chain Sling w/ Grab Hook - Grade 100 (932G100SOG-5)
- VALLEY CRAFT Ezy-Tilt Std 2-Whl Pallet Truck, Al Frm, R (F84753A8)
- ZORO SELECT Tilt Truck, Heavy-Duty, 3 cu. yd., 2800 lb. (3.0CU-HD GRAY)
- STENS Chain Breaker For Repairing #35, #40, #41 And #50 Series Roller Chain (750-434)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- ZORO SELECT Swivel Stem Caster w/Brake, 3 in., 110 lb. (49H591)
- Pegasus Stem Casters