Shop All Stem Casters
Pegasus
Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk
Mfr # P12S-PRP035B-Q-WB
Zoro # G0245644
product price: $14.19
/ea
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Retail, Industrial, Commercial
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12S-PRP035B-Q-WB
- Zoro # G0245644
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2 in |
Wheel Dia. | 3-1/2 in |
Overall Height | 4-9/16 in |
Stem Dia. | 0.865 in |
Swivel Radius | 3 in |
Description
Cstr,Swvl Stem,Gray Surlastc,250 lb.,Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 1.9In Dia, 24BF, Axle Size: 7/16 in (KG24 AB1)
- CARGOBUCKLE G3 Retractable Ratchet Tie-Down - 2" x 72" - Pair (F18800)
- VESTIL Counter Balance Horizontal Roller Stand (STAND-G-H)
- GENERAL WORK PRODUCTS 3-Strand Twisted Polypropylene Rope Monofilament, Black 1/4 (PPMB1/4)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- ZORO SELECT Swivel Stem Caster, Rubber, 2 in., 75 lb. (33507)
- Pegasus Casters