Shop All Stem Casters
Pegasus
Cstr, Swvl Stem, Blck Rbr, 240 lb, Thrd Grd
Mfr # P12HS-R040K-ST1
Zoro # G0247309
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Threaded Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Retail, Industrial, Commercial
- Stem Length 1-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12HS-R040K-ST1
- Zoro # G0247309
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 1-1/2 in |
Wheel Dia. | 4 in |
Overall Height | 4-9/16 in |
Stem Dia. | 1/2 in |
Caster Thread Size | 1/2"-13 |
Swivel Radius | 3-5/16 in |
Description
Cstr,Swvl Stem,Blck Rbr,240 lb,Thrd Grd
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARASTAR Flat Free Swivel Caster, 8-1/2 in, 275 lb. (#00316)
- MAGLINER General Purpose Hand Truck, 49 In. H (HMK112UA4)
- WERNER Duty Rating Label Replacement, 225 lb. (LDR225)
- ZORO SELECT Caster Mount, Friction Ring Stem, PK5 (442R55)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-ST1)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 150 lb. (P12S-PRP030B-SX1)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- SERVICE CASTER Assure Parts 190STCASTNB Replacement Caster (ASS-SCC-EX20S514-PPUB-BLUE-112)
- Pegasus Stem Casters