Shop All Plate Casters
Pegasus
Cstr, Swvl Plte, Gray TPR Rubr, 120 lb., Brk
Mfr # P5S-RP030G-P-SB
Zoro # G0236720
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included Yes
- Caster Load Rating Range Light Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Thermoplastic Rubber
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P5S-RP030G-P-SB
- Zoro # G0236720
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 3-1/2 in |
Wheel Dia. | 3 in |
Wheel Width | 13/16 in |
Mounting Bolt Dia. | 1/4 in |
Swivel Radius | 2-5/16 in |
Caster Plate Size | 1-3/4 in x 2-5/8 in |
Description
Cstr,Swvl Plte,Gray TPR Rubr,120 lb.,Brk
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOULOUSE Toulouse Metal Ladder in Aged Ebony (IMTE402)
- MAGLINER Wheel 1070 Pu Balloon Cushion (111070)
- ZORO SELECT Mesh Box Truck, 3000 lb., 54 In.L (3ST-EX3048-2-95)
- VESTIL Rubber Wheel Chock, Rope, 8x5x4 (RWC-2-PR)
- PEGASUS Castr, Swivl Plte, Red Urethane, 300 lb., Tl (P12S-URP040K-12-TB)
- PEGASUS Caster, Rigid Plate, Phenolic, 800 lb. (P21R-PH040R-14)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- PEGASUS Cstr, Rigd Plat, Gray TPR, 310 lb, Thrd Grd (P12HR-RP060G-12)
- PEGASUS Caster, Swivl Plate, Red Urethane, 300 lb. (P12S-URP040K-12)
- PEGASUS Cstr, Shck Absrb, Swvl Plt, Gray TPR, 220 lb (P16S-RP050K-P)
- SERVICE CASTER 4 Inch Semi Steel Wheel Swivel Top Plate Caster Set (SCC-20S414-SSS-4)
- Pegasus Casters