Shop All Stem Casters
Pegasus
Cstr, Swivl Stem, Gray Surelastic, 325 lb.
Mfr # P12S-PRP050B-Q
Zoro # G0245909
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Square Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Retail, Industrial, Commercial
- Stem Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12S-PRP050B-Q
- Zoro # G0245909
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2 in |
Wheel Dia. | 5 in |
Stem Dia. | 0.865 in |
Overall Height | 6-1/16 in |
Swivel Radius | 4 in |
Description
Cstr,Swivl Stem,Gray Surelastic,325 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Swivel Plate Castr, Polyolfin, 6 in, 900 lb (1ULL3)
- STREN-FLEX Synthetic Web Sling, Type 3, 4 ft L, 1 in W, Nylon, Yellow (EEF4-901-4)
- DAYTON Cable, 1/16 In, L100Ft, WLL96Lb, 7x7, Steel (2VJV7)
- MAGLINER Frame No 5 Curved Back W/ Molded Crssbrc (300021)
- PEGASUS Castr, Swivl Stem, Gray TPR Rubber, 120 lb. (P5S-RP030G-SG1)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- SERVICE CASTER Regency Work Table Locking Caster Replacement Set (REG-SCC-EX20S514-PPUB-BLUE-TLB-112-4)
- Pegasus Casters