Shop All Stem Casters
Pegasus
Cstr, Swivl Stem, Gray Surelastic, 150 lb.
Mfr # P12S-PRP030B-SX1
Zoro # G0244341
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Expandable Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Application Retail, Industrial, Commercial
- Stem Length 2-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P12S-PRP030B-SX1
- Zoro # G0244341
- Country of Origin China
- Category Stem Casters
Dimensions
Wheel Width | 1-1/4 in |
Stem Length | 2-1/2 in |
Wheel Dia. | 3 in |
Overall Height | 4-1/8 in |
Stem Dia. | 3/4 in - 7/8 in |
Swivel Radius | 2-13/16 in |
Description
Cstr,Swivl Stem,Gray Surelastic,150 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Web Sling, Type U, 6 ft L, 4 in W, Polyester, Silver (1DNG5)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-2)
- BULLDOG WINCH Tree Saver Strap 2" x 8' 8000lb (20051)
- POST GUARD Post Guard® Bollard Cover CL1386-A, 7"Dia. X 60"H, Yellow W/Red Tape (CL1386-A)
- PEGASUS Cstr, Swvl Stem, Gray Urethane, 275 lb., Brk (P12S-UP040D-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 300 lb. (P12S-PRP040B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 325 lb. (P12S-PRP050B-Q)
- PEGASUS Cstr, Swivl Stem, Gray Surelastic, 250 lb. (P12S-PRP035B-Q)
- PEGASUS Cstr, Swvl Stem, Gray Surlastc, 250 lb., Brk (P12S-PRP035B-Q-WB)
- PEGASUS Cstr, Swivl Stem, Gray Urethan, 440 lb., Tl (P13S-UP050D-SR1-TB)
- ZORO SELECT Swivel Stem Caster w/Brake, 4 in., 170 lb. (32J927)
- Pegasus Casters