Shop All Plate Casters
Pegasus
Cstr, Swivel Plate, Gray Urethane, 750 lb.
Mfr # P21S-UP050R-14
Zoro # G0249905
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Brake Included No
- Caster Load Rating Range Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel/Tread Material Polyurethane
- Number of Wheels 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Pegasus
- MFR # P21S-UP050R-14
- Zoro # G0249905
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 6-1/2 in |
Wheel Dia. | 5 in |
Wheel Width | 2 in |
Mounting Bolt Dia. | 3/8 in |
Caster Plate Size | 4 in x 4-1/2 in |
Swivel Radius | 4-3/16 in |
Description
Cstr,Swivel Plate,Gray Urethane,750 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE BETTER BUNGEE Polystrap, Yellow, 36 in. L, SS (BBS36SY)
- ZORO SELECT Caster Brake Kit, Tread Lock, 6 in, Steel (P-WB25 060X200)
- OZ LIFTING PRODUCTS Manual Chain Hoist, 1000 lb., Lift 10 ft. (OZ005-10CHOP)
- KINEDYNE Logistic Ratchet Strap, 12ft x 2In, 1000lb (641201GRA)
- PEGASUS Rig Only, Swivel, 4", 350 lb. (P12S-040X150-12)
- PEGASUS Cstr, Stnls Kgpnls Svl Plt, Urethn, 2550 lb (P27SX-URA080K-16)
- PEGASUS Caster, Rigid Plate, Red Urethane, 300 lb. (P12R-URP040K-12)
- PEGASUS Cstr, Swivl Plate, Gray Surelastic, 300 lb. (P12S-PRP040B-P2)
- PEGASUS Cstr, Stainls, Swvl Plate, Urethane, 660 lb. (P21SX-URPB050K-14)
- PEGASUS Caster, Swivel Plte, Soft Rubr, 210 lb., Brk (P2S-R030G-P-SB)
- HAMILTON Rigid Caster, Hl 5X1-1/2 Plastex (R-HL-5P)
- Pegasus Plate Casters